Beli fiber optik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Exfo Fiber Identifier
    Mulai

    Rp3.099.900

    Exfo Fiber Identifier
    Deskripsi:
    Untuk semua jenis serat dan semua panjang gelombang, kerugian penyisipan dipantau sebagai fungsi sudut tekuk saat motor (dan bukan tenaga manusia) bergerak. Meskipun sudutnya berbeda, perilakunya tetap sama. Grafik yang berdekatan menunjukkan bahwa pembengkokan sudut tetap menghasilkan kerugian yang berlebihan dalam beberapa kasus, dan menyebabkan identifikasi cacat pada kasus lain.LFD-250B menghadirkan pendekatan unik: kehilangan daya dipantau saat motor (dan bukan tenaga manusia) mengubah sudut. Oleh karena itu, sudut dioptimalkan secara otomatis untuk setiap jenis serat dan setiap panjang gelombang mode tunggal. Ini menghasilkan keuntungan yang jelas
    atribut:
    • Fiber Type: 3mm, 1.6mm, 900µm
  2. Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik)
    Mulai

    Rp37.999.900

    Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik)
    Deskripsi:
    All Dielectric Self Supporting Aerial (ADSS) CableSingle Mode Loose Tube ADSS Optical FiberColour coded optical fibers, strength members, gel filled loose tube, water swellable tape, polyethylene inner sheath, aramid yarns and polyethylene sheath.Construction :- Single mode colour coded optical fibers - Thixotropic filling gel - Thermal plastic colour coded tubes - Fiber reinforced plastic with polyethylene sheath - Filler rods - Binder - Polyethylene inner sheath (Optional) - Aramid yarns strength member - Rip cord - Polyethylene outer sheath
    atribut:
    • Number of Cores: 24
  3. FLUKE Networks Peralatan Penguji Serat Optik
    Mulai

    Rp349.999.900

    FLUKE Networks Peralatan Penguji Serat Optik
    Deskripsi:
    Today’s high-bandwidth premises networks depend on a reliable fiber optic infrastructure. Proper installation and maintenance of fiber cabling is imperative for minimizing network downtime. Whether you require basic fiber verification capabilities, advanced troubleshooting and inspection, or documented loss and power measurements, Fluke Networks’ SimpliFiber® Pro Optical Power Meter and Fiber Test Kits are the best first-line fiber instruments to meet your needs.SimpliFiber® Pro Optical Power Meter and Fiber Test Kits include all the tools necessary to verify and troubleshoot optical fiber cabling systems, measure loss and power levels, and inspect and clean connector end-faces. Replacing the popular SimpliFiber series, these next generation optical loss test kits boast industry-leading functions such as dual-wavelength testing and automatic-wavelength detection, in addition to unique features such as CheckActive™, FindFiber™, and Min/Max. With such advanced, yet easy-to-use, capabilities that reduce test times, SimpliFiber Pro is simply the best first-line fiber test kit on the market.
    atribut:
    • Operating Humidity (%): 95 (10 to 35°C) Non-Condensing 75 (35 to 40°C) Non-Condensing Uncontrolled <10°C
    • Detector Type: InGaAs
    • Calibrated Wavelengths (Nm): 850, 1300, 1310, 1490, 1550, 1625
    • Measurement Range (dBm): +10 to -52 (850 nm) +10 to -60 (1300, 1310, 1490, 1550, 1625 nm)
    • Auto Dual-Wavelength Switching: Yes
    • Battery Life (hour): > 50 (typical)
    • Data Storage: 1000 records, multiple wavelengths per record
    • Dimensions (LxWxH) (cm): (16.5x8.0x3.9 (6.4x3.2x1.5inch)
    • External Interface: USB, 2.0 full speed
    • Low Battery Warning: Yes, low battery icon blinks
    • Operating Temperature (°C): -10 to 50
    • Optical Connector: Removable adapter, SC adapter as default, optional adapters include LC, ST
    • Power Measurement Linearity (dB): ±0.2 (850 nm) ±0.1 (1300, 1310, 1490, 1550, 1625 nm)
    • Power Requirement: 2 AA Alkaline batteries
    • Storage Temperature (°C): -20 to 50
  4. Joinwit Optical Fiber Fusion Splicer
    Mulai

    Rp25.999.900

    Joinwit Optical Fiber Fusion Splicer
    Deskripsi:
    Obtaining 16 patens of invention and 58 technical innovations, a brand-new product—JW4106S Optical Fiber Fusion Splicer is launched, thanks to 5 years of painstaking research of 28 engineers.JW4106S implements industrial-grade CPU+FPGA structure of high-performance, completely fresh HD optical fiber microscope, imported high-speed motor and aluminum-magnesium alloy materials extensively. Compared with JW4106, our start product, JW4106S lowers the size by 38%, the weight by 52%, the power consumption by 57%, but improves the speed by 60%, the environment adaptability by 80% and the reliability (MTBF) by 200%. You can get unprecedented fusion splicing experience.
    atribut:
    • Size (mm): 120x130x154
    • Material: Quartz Series
    • Core Quantity: Single-mode
    • Type: Single-mode, Multi-mode, Dispersion Shifted, Non-zero Dispersion Shifted And Erbium-doped Fibers
    • Cladding Diameter (µm): 80-150
    • Coating Diameter (mm): 0.1-1.0, 2.0-3.0, 2.0*3.1
    • Effective Heating Length (mm): ≤60
    • External DC Power Input (V): 13.5±0.5
    • Full Charging Time: Approx 2.5 Hours
    • Heating Time (s): 10-255 (Settable As Required)
    • Input Current (A): ≥4.4 (Socket Center Is Positive)
    • Lithium-ion Battery (V): 11.1 (≥5.2Ah)
    • Maximum Wind Speed (m/s): 15
    • Operating Humidity: 95%RH And Below (Non-condensing)
    • Operating Temperature (°C): -10 to +50
    • Storage Humidity: 95%RH And Below (Non-condensing)
    • Storage Temperature (°C): -40 to +80
    • Temperature Limit (°C): -20 to +55
    • Typical Heating Time (s): ≤25 (Standard 40mm Sleeve), ≤28 (Standard 60mm Sleeve)
  5. INTERLUC Cable Fiber Optic
    Mulai

    Rp69.900

    INTERLUC Cable Fiber Optic
    Deskripsi:
    GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dB
    atribut:
    • Color: Black
  6. Diatrend Optical Adapter Lc-Sc Single Core Mode Only
    Mulai

    Rp1.399.900

    Diatrend Optical Adapter Lc-Sc Single Core Mode Only
    Deskripsi:
    1-core optical fiber cable conversion adapter (LC-SC) Single mode only
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Connector: LC⇔SC
    • Durability (times): [Detachable] More than 500
  7. NETVIEL LC Singlemode Connector Epoxy Simplex (Konektor Serat Optik)
    Mulai

    Rp86.900

    NETVIEL LC Singlemode Connector Epoxy Simplex (Konektor Serat Optik)
    Deskripsi:
    LC Singlemode Connector Epoxy SIMPLEX
    atribut:
    • Fiber Type: 9μm (Singlemode)
    • Connector Type: LC
  8. Panduit Fiber SC2 Simplex Singlemode Opticam Connector (Konektor Serat Optik)
    Mulai

    Rp81.999.900

    Panduit Fiber SC2 Simplex Singlemode Opticam Connector (Konektor Serat Optik)
    atribut:
    • Color: Blue
    • Overall Length (m): 56.6
    • Working Temperature Range (°C): -10 to 60
    • Material: Synthetic resin, thermoplastic rubber, zirconia ceramic.
    • Insertion/Removal Durability: 500 times or more
    • Reflection Attenuation (Db): 50
    • Type: OS1/OS2
  9. ELECOM Optic Fiber Cable
    Mulai

    Rp1.499.900

    ELECOM Optic Fiber Cable
    Deskripsi:
    -An optical fiber cable that transmits signals with light and enables transmission of large amount of data.-There is no influence from external noise, and stable high speed and long distance signal transfer are possible.-A removable push-pull type LC conn
  10. JONARD TOOLS Fiber Optic Tool
    Mulai

    Rp479.900

    JONARD TOOLS Fiber Optic Tool
    Deskripsi:
    The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.
  11. TEMPO COMMUNICATIONS Fiber Optic Tools (Alat Fiber Optik)
    Mulai

    Rp309.999.900

    TEMPO COMMUNICATIONS Fiber Optic Tools (Alat Fiber Optik)
    atribut:
    • Application: Fiber Splicing
    • For use with: Fiber Optic Cables
    • Adapter Type: FC; LC; SC; ST
  12. Joinwit Optical Time Domain Reflectometer
    Mulai

    Rp16.999.900

    Joinwit Optical Time Domain Reflectometer
    Deskripsi:
    OTDR JOINWIT JW 3302FRefleksi Domain Waktu Optik seri JW3302F adalah produk dari Shanghai Joinwit Corp.AL30 AL3 untuk jaringan internet FTTx yang didesain dengan performa tinggi, alat tes multi-fungsi, memiliki performa tes yang optimal, dapat mendukung VFL, OPM, mikroskop optik (FIP) dan modul pengetesan lainnya.Produk ini utamanya untuk mengukur panjang kabel optik, transfer loss, 7 jenis sifat fisika fiber optik, banyak digunakan dalam proyek internet FTTH, jaringan optik lokal, jaringan optik area metropolitan, pengerjaan jaringan PON, penempatan, perawatan, verifikasi dan pengajaran & riset materi optik.- Tampak luar JW3302F tampil elegan, kuat dan tahan lama;- menggunakan layar sentuh dan papan tombol untuk operasionalnya, penggunaanya mudah dan intuitif;- parameter konfigurasi yang telah dioptimisasi, sangat mempermudah penggunaan;- produk ini memiliki banyak sambungan koneksi;- juga menggunakan manajemen smart power, kapasitas baterai lithium yang besar sehingga waktu penggunaan baterai bisa di atas 10 jam.
    atribut:
    • Shortest Blind Area (m): ≤0.8
    • Maximum Sampling Rate: 128k
    • Dynamic Range Coverage (dB): 45
  13. LS Cable LS Fiber Optic Cable (Kabel Fiber Optik)
    Mulai

    Rp12.900

  14. MONOPRICE Fiber Optic Cable Patch Cord
    Mulai

    Rp249.900

    MONOPRICE Fiber Optic Cable Patch Cord
    Deskripsi:
    Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.
    atribut:
    • UNSPSC: 26121607
    • Bandwidth (Gbps): 10
    • Cable Diameter (mm): 2
    • Clad Dimension (micron): 125
    • End 1 Connection Type: LC
    • End 2 Connection Type: LC
    • Fiber Count: 2
    • Fire Rating: Riser
    • Jacket Material: PVC
    • NEC Article and Type: OFNR
    • Number of Fibers: Duplex
    • Standards: UL Listed
  15. SIEMENS Industrial Ethernet FC TP Standard Cable (Kabel Jaringan Industri)
    Mulai

    Rp1.699.900

    SIEMENS Industrial Ethernet FC TP Standard Cable (Kabel Jaringan Industri)
    Deskripsi:
    Industrial Ethernet FC TP Standard cable, GP 2x2 (PROFINET Type A), TP installation cable for connection to IE FC RJ45 2x2, for universal use, 4-core, shielded CAT 5E, sold by the meter, delivery length max. 4000 m minimum order 20 m
    atribut:
    • Attenuation Factor per Length at 100MHz/Maximum (dB/m): 0.195
    • Core Diameter of AWG22 Insulated Conductor (mm): 0.64
    • Outer Diameter of Inner Conductor (mm): 0.64
    • Overall Length (m): 100 (for Industrial Ethernet with 100BaseTX)
    • Attenuation Factor per Length at 10MHz/Maximum (dB/m): 0.052
    • Cable Designation: 2YY (ST) CY 2x2x0,64/1,5-100 GN SF/UTP
    • Color of Cable Sheath: green
    • Color of the Insulation of Data Wires: white/yellow/blue/orange
    • Material of Cable Sheath: PVC
    • Material of the Inner Sheath of the Cable: PVC
    • Material of the Wire Insulation: polyethylene (PE)
    • Outer Diameter of Cable Sheath (mm): 6.5
    • Outer Diameter of the Inner Sheath of the Cable (mm): 3.9
    • Outer Diameter of the Wire Insulation (mm): 1.5
    • Standard for Structured Cabling: CAT 5E CAT 5E
    • Suitability for Use: Standard cable with rigid cores for fast installation
    • Weight per Length (kg/km): 61
  16. NEXTGEN Fiber Optic Cable
    Mulai

    Rp18.999.900

    NEXTGEN Fiber Optic Cable
    Deskripsi:
    Single and multimode fiber optic cables transmit signals through a light source. Single-mode cables have a smaller core size and overall diameter than multimode and transmit data over greater distances with less interference. They are often used for applications requiring higher bandwidth and faster networking speeds. Multimode cables have a larger diameter and core size and transmit multiple lines over shorter distances for most bi-directional applications and when standard networking bandwidth is sufficient.
    atribut:
    • UNSPSC: 26121607
    • Attenuation (dB/km): 1.0 @ 1310 and 1560 Nanometers
    • Bandwidth (Gbps): 10 @ 30,000m or Less @ 1,550nm; 10 @ 5,000m or Less @ 1,310nm
    • Cable Length (ft): 1000
    • Clad Dimension (micron): 900
    • Core Diameter (µm): 50
    • Fiber Count: 6
    • Fiber Material: Aramid Yarn
    • Fire Rating: Plenum
    • Jacket Color: Black
    • Jacket Material: FEP
    • Maximum Distance (m): 10000 (@ 1310nm)
    • Mode: Multi-Mode
    • NEC Article and Type: OFNP
    • Number of Fibers: Multifiber
    • Package Type: Spool
    • Resistance Properties: Flame/Fire Retardant; UV Resistant
    • Standards: CSA FT6; ETL Listed Type OFNP; GR-409; ICEA S-104-696; RoHS Compliant Directive 2002/95/EC; TIA 568 C.3
Daftar Harga fiber optik Terbaru October 2026
Exfo Fiber IdentifierRp3.099.900
Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik)Rp37.999.900
FLUKE Networks Peralatan Penguji Serat OptikRp349.999.900
Joinwit Optical Fiber Fusion SplicerRp25.999.900
D-Link Lan Card / Gigabit Ethernet Card 4 PortRp3.499.900
INTERLUC Cable Fiber OpticRp69.900
KRISBOW Set Perkakas Fiber OptikRp9.699.900
Diatrend Optical Adapter Lc-Sc Single Core Mode OnlyRp1.399.900
NETVIEL LC Singlemode Connector Epoxy Simplex (Konektor Serat Optik)Rp86.900
Panduit Fiber SC2 Simplex Singlemode Opticam Connector (Konektor Serat Optik)Rp81.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)